Corning 431255 2.0 L PC Flask w/vented cap, 6/PK

Representative image only.

Corning 431255 2.0 L PC Flask w/vented cap, 6/PK

Corning | Mfr: 431255| Item: 0611468

Erlenmeyer, plastic, sterile, disposable

$393.40CAD / Case of 6

$393.40CAD / Case of 6
Product Description

More About this Item

These graduated, wide-mouth flasks are manufactured from optically clear polycarbonate and can be used for cell culture or storing media. Two different styles of caps are offered - standard two position polypropylene screw cap or vented cap that features a hydrophobic membrane to allow gas exchange. 2L and 3L size flaks are offered with a baffled or nonbaffled bottom. All flasks are individually wrapped.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • MaterialPolycarbonate
  • Capacity (mL)2000
  • Max Graduation (mL)50
  • Description2.0 L PC Flask w/vented cap, 6/PK
Reviews
Q&A