Corning 15 mL PET Centrifuge Tubes, Bulk Packed with Plug Seal Cap, Sterile, 50/Sleeve, 500/Case

Representative image only.

Corning 15 mL PET Centrifuge Tubes, Bulk Packed with Plug Seal Cap, Sterile, 50/Sleeve, 500/Case

Corning | Mfr: 430053| Item: 4846007

High-clarity PET centrifuge tubes for precise sample handling and dependable results

$461.91CAD / Case of 500

$461.91CAD / Case of 500
Product Description

Key Features

  • PET construction supports centrifugation up to 3,600 × g
  • DNase-/RNase-free and nonpyrogenic to protect sensitive samples
  • Clear tubes with printed graduations and large marking areas for accurate measurement and labeling
  • 95 k PA (14 psi) pressure tested

More About this Item

These 15 mL PET centrifuge tubes provide dependable performance for everyday lab workflows while giving you flexibility in how you store and handle samples. Both options feature sterile, plug-seal designs with clear graduations. Choose bulk packaging to maximize storage efficiency and reduce packaging waste, or opt for racked tubes to streamline workflow and improve bench organization.

Specifications
  • Max RCF x g3600
  • SterileYes
  • Tube Capacity (mL)15
  • Tube MaterialPolyethylene terephthalate (PET)
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Tube Length (mm)118.5
  • Tube Outside Diameter (OD) (mm)17.5
  • Cap IncludedYes
  • Cap StylePlug seal
  • Cap MaterialHigh density polyethylene
  • GraduationsYes
  • Packaging50/Sleeve, 500/Case
  • Description15 mL PET Centrifuge Tubes, Bulk Packed with Plug Seal Cap, Sterile, 50/Sleeve, 500/Case
Reviews
Q&A