Corning 1015P-2L PP Graduated Beakers with Handle and Spout, 2 L, 2/Pk

Representative image only.

Corning 1015P-2L PP Graduated Beakers with Handle and Spout, 2 L, 2/Pk

Corning | Mfr: 1015P-2L| Item: 0610057

Pour sample easily with durable handle

$68.95CAD / Pkg of 2

$68.95CAD / Pkg of 2

Buy It Together

Current Item

Corning 1015P-2L PP Graduated Beakers with Handle and Spout, 2 L, 2/Pk
Corning 1015P-2L PP Graduated Beakers with Handle and Spout, 2 L, 2/Pk
0610057

$68.95CAD / Pkg of 2
+ + =
Total Price 224.39 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily identify measurments with easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 2000 mL capacity with 20 mL graduations

More About this Item

Translucent polypropylene beakers are printed with blue graduations.

Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)20
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • Outside Diameter (OD) (in)5 15/16
  • Outside Diameter (OD) (cm)15.2
  • Overall Height (in)8 1/2
  • Overall Height (cm)21.7
  • DescriptionPP Graduated Beakers with Handle and Spout, 2 L, 2/Pk
Reviews
Q&A