Cooper-Atkins DFP450W-0-8 Waterproof Reduced-Tip Digital Thermometer; -40 to 450 F

Representative image only.

Cooper-Atkins DFP450W-0-8 Waterproof Reduced-Tip Digital Thermometer; -40 to 450 F

Cooper-Atkins | Mfr: DFP450W-0-8| Item: 9002501

Ideal for use in the food industry and all other general applications

$97.61CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$97.61CAD / Each

Buy It Together

Current Item

Cooper-Atkins DFP450W-0-8 Waterproof Reduced-Tip Digital Thermometer; -40 to 450 F
Cooper-Atkins DFP450W-0-8 Waterproof Reduced-Tip Digital Thermometer; -40 to 450 F
9002501

$97.61CAD / Each
+ =
Total Price 250.47 ADD 2 ITEMS TO CART
Product Description

Includes

protective case with pocket clip and one 1.5V LR44 battery.

Key Features

  • NSF approved
  • Limited Lifetime Warranty

More About this Item

Antimicrobial protection added to all plastic components. Thermometer is factory calibrated to three temperature points and guaranteed to never need field adjustment. Features include IP67 rating, stainless steel shaft, 6-second response time, °F/°C switchable ranges, hold function, min/max reading, and auto-off. Plus the addition of a unique adjustable alarm function. Dishwasher-safe.

Conformite EuropeenneIP 67Limited Lifetime WarrantyNSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)450
  • Min Temperature (° C)-40
  • Max Temperature (° C)232
  • Accuracy±2.0°
  • Resolution0.1°
  • AlarmYes
  • Display Type0.25" Display
  • No. of Probe(s) Included1
  • Probe Length (in)4 5/8
  • Battery1 1.5V LR44 (included)
  • DescriptionWaterproof Reduced-Tip Digital Thermometer; -40 to 450 F
  • WarrantyLimited Lifetime
Reviews
Q&A