Cooper-Atkins 35100-K Aquatuff Waterproof Thermocouple Meter

Representative image only.

Cooper-Atkins 35100-K Aquatuff Waterproof Thermocouple Meter

Cooper-Atkins | Mfr: 35100-K| Item: 9002507

Optimal choice for accuracy and maximum durability in food service applications

Call For Price

for an additional
$312.73CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cooper-Atkins 35100-K Aquatuff Waterproof Thermocouple Meter
Cooper-Atkins 35100-K Aquatuff Waterproof Thermocouple Meter
9002507

Call For Price
+ + =
Total Price 915.71 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Calibration document supplied by the manufacture and two AAA batteries

Key Features

  • Large easy-to-read LCD
  • NSF, CE, RoHS, WEEE certified
  • 5 year warranty

More About this Item

The AquaTuff thermometer is a waterproof instrument built specifically for the harsh environments found in a commercial kitchen or food processing plant. The ABS housing is ergonomically designed with a large easy-to-read display and a curved back that fits nicely into your hand. The powerful microprocessor in this instrument delivers speed and reliability with a unique memory that stores the calibration settings, and reduces the need for frequent recalibration. Each instrument features a Fahrenheit/Celsius selection button, on/off button with auto-off after 10 minutes of non-use and easy twist-open water tight battery hatch.

The AquaTuff can be used with any Type-K thermocouple probe (sold separately) with a standard mini-connector.

5 Year WarrantyConformite Europeenne
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-100
  • Max Temperature (° F)999
  • Min Temperature (° C)-73
  • Max Temperature (° C)537
  • Accuracy±0.5°F (±0.3°C)
  • Resolution0.1°
  • Low Battery IndicatorYes
  • Display Type0.5" Display
  • Height (in)1 1/4
  • Width (in)6 1/2
  • Depth (in)2 1/4
  • Battery Life1800 hours
  • Battery2 AAA (included)
  • DescriptionAquatuff Waterproof Thermocouple Meter
  • Warranty5 years
Reviews
Q&A