Cool Stir F37028-0001 Large Volume Magnetic Stirrer, 110 Volt.

Representative image only.

Cool Stir F37028-0001 Large Volume Magnetic Stirrer, 110 Volt.

Cool Stir | Mfr: F37028-0001| Item: 0465601

Stirs fluid volumes from 2.5 (10 liters) to 55 gallons (208 liters)

$4,633.81CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,633.81CAD / Each

Buy It Together

Current Item

Cool Stir F37028-0001 Large Volume Magnetic Stirrer, 110 Volt.
Cool Stir F37028-0001 Large Volume Magnetic Stirrer, 110 Volt.
0465601

$4,633.81CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 4958.69 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft power cord with plug.

Key Features

  • Large-volume stirring for tanks and drums
  • 3 month warranty

More About this Item

Powerful rare-earth magnets rotated by an air-cooled, direct-drive motor deliver excellent torque and deep vortex, for your toughest large-volume applications. Simple controls allow you to continuously adjust stirring speeds up to 600 rpm (depending on volume and density of liquid). Built-in aluminum support system and durable polypropylene platform are engineered to withstand up to 485 lb (220 kg)- perfect when mixing in a 55-gallon plastic barrel or drum. Polypropylene sides are simple to clean.

3 Month Warranty
Specifications
  • Top Plate Length (in)15 1/2
  • Top Plate Width (in)15 1/2
  • Top Plate Length (cm)39.4
  • Top Plate Width (cm)39.37
  • Top Plate MaterialPolypropylene
  • Max Load Capacity (lbs)485
  • Max Load Capacity (kg)220
  • Low Speed (rpm)0
  • High Speed (rpm)600
  • No. Of Stirring Positions1
  • Length (in)15 1/2
  • Width (in)15 1/2
  • Height (in)9 1/2
  • Length (cm)39.37
  • Width (cm)39.37
  • Height (cm)24.13
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionLarge Volume Magnetic Stirrer, 110 Volt.
Reviews
Q&A