Contec EasySat Bucketless Floor Mop, 52 oz tank

Representative image only.

Contec EasySat Bucketless Floor Mop, 52 oz tank

Contec | Mfr: BLMOP| Item: 0941130

Eliminates buckets and wringers

$772.06CAD / Each

$772.06CAD / Each

Buy It Together

Current Item

Contec EasySat Bucketless Floor Mop, 52 oz tank
Contec EasySat Bucketless Floor Mop, 52 oz tank
0941130

$772.06CAD / Each
+ =
Total Price 1588.32 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Trigger mechanism allows on-demand or continuous dispensing of cleaning solution

More About this Item

The EasySat bucketless floor mop makes floor cleaning a snap! With a tank capacity of 52 oz (1.5 L), you can easily clean up to 500 ft2 (465 m2) on one tank. Tank is translucent for monitoring solution levels. Trigger mechanism allows on-demand or continuous dispensing of cleaning solution. Sixteen jets ensure even distribution of solution over mop head. All hardware is autoclavable at 121°C for 30 minutes.

Mop heads (sold separately) are made from ultra-clean polyester/ester foam VertiKlean material. Available with flat or textured surface and standard or gamma irradiated to 10-6 Sterility Assurance Level per AAMI/ISO 11137:2006 guidelines.

Specifications
  • Handle Length (in)57.5
  • Width (in)21 1/2
  • Length (in)57 1/2
  • Depth (in)4.25
  • DescriptionBucketless Floor Mop, 52 oz tank
Reviews
Q&A