Compact Check Valve, PP, 1/4" NPT(F)

Representative image only.

Compact Check Valve, PP, 1/4" NPT(F)

| Mfr: CKD025V-PP| Item: 4852711

Self-centering sealing disc ensures reliable sealing every time

$440.91CAD / Each

$440.91CAD / Each
Product Description

Key Features

  • Leak-free sealing prevents reverse flow
  • Create a secure seal using pipe thread connections
  • Requires only 1/2 psi of back pressure to close
  • Opens with minimal pressure and maintains a tight, consistent seal
  • Constant flushing action of the inlet flow keeps the sealing area clean
  • 1/4" NPT(F) x 1/4" NPT(F) connections
  • Polypropylene body
  • 1 year warranty

More About this Item

The compact diaphragm check valves use a flexible elastomer disc to deliver reliable, low-pressure sealing. In addition, the disc responds to extremely minimal pressure, allowing the valve to open easily. The self-centering design of the disc ensures that it seals in the exact same position every time, improving reliability and extending service life. As inlet flow passes through the valve, it continuously flushes the disc, keeping the sealing surface clean and free of particles, minimizing the risk of leakage.

Note: Check valves depend on gravity for sealing in low flow applications. Install check valves so gravity allows the disc to sit against the valve seat when flow is not present.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Outlet Port1/4" NPT(F)
  • Connection TypeNPT(F) x NPT(F)
  • Inlet Port1/4" NPT(F)
  • Orifice (in)3/16
  • Orifice (mm)4.8
  • Flow Coefficient (Cv)0.5
  • Seal MaterialViton®
  • Housing MaterialPolypropylene
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.6
  • Max Temperature (° F)180
  • Max Temperature (° C)82
  • Wetted MaterialsPP body and Viton® disc
  • Flow PatternStraight
  • Length (in)2.0625
  • Diameter (in)1.125
  • DescriptionCompact Check Valve, PP, 1/4" NPT(F)
  • Warranty1 year
Reviews
Q&A