Compact Angle Pattern 2-Way Pressure Relief/Bypass Valve, PP, 1/2" NPT(F)

Representative image only.

Compact Angle Pattern 2-Way Pressure Relief/Bypass Valve, PP, 1/2" NPT(F)

| Mfr: RVD050V-PP| Item: 4852720

Ensure safety with automatic release of pressure

$755.85CAD / Each

$755.85CAD / Each
Product Description

Key Features

  • Quick response, single-flat diaphragm prevents crystallization
  • PTFE spring guides provide smooth, chatter-free operation
  • Machined from solid thermoplastic for durability
  • Infinitely adjustable pressure relief setting from 5 to 150 psi
  • Polypropylene body
  • 1/2" NPT(F) connections
  • 1 year warranty

More About this Item

These angle pattern pressure relief/bypass valves feature a single diaphragm that delivers a quick response and prevents crystallization buildup that can lead to sticking. Easily set an infinitely adjustable relief setting from 5 to 150 psi; valves handle inlet pressures up to 210 psi. Precision-engineered PTFE guides ensure smooth, chatter-free operation.

Machined from solid thermoplastics, these valves withstand harsh, corrosive fluids and offer excellent durability. Use these versatile valves for pressure relief, back pressure regulation, bypass relief, and pump back pressure control applications to help protect systems, maintain consistent pressure, and extend pump life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Outlet Port1/2" NPT(F)
  • Connection TypeNPT(F) x NPT(F)
  • Inlet Port1/2" NPT(F)
  • Housing MaterialPolypropylene
  • Max Pressure (PSI)210
  • Max Pressure (bar)14.5
  • Wetted MaterialsPolypropylene body and Viton® seal
  • Flow Pattern90°
  • Length (in)5.8125
  • Diameter (in)2.375
  • DescriptionCompact Angle Pattern 2-Way Pressure Relief/Bypass Valve, PP, 1/2" NPT(F)
Reviews
Q&A