COMARK DRF1 Refrigerator Freezer Digital Thermometer, -4 to 122F/-20 to 50C, NSF

Representative image only.

COMARK DRF1 Refrigerator Freezer Digital Thermometer, -4 to 122F/-20 to 50C, NSF

COMARK | Mfr: DRF1| Item: 9002586

Use to check your refrigerator is at the correct temperature, keeping food safe to eat.

$35.80CAD / Each

BUY MORE & SAVE

  • 1-2$35.80 CAD / Each
  • 3+$32.22 CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$35.80CAD / Each

BUY MORE & SAVE

  • 1-2$35.80 CAD / Each
  • 3+$32.22 CAD / Each

Buy It Together

Current Item

COMARK DRF1 Refrigerator Freezer Digital Thermometer, -4 to 122F/-20 to 50C, NSF
COMARK DRF1 Refrigerator Freezer Digital Thermometer, -4 to 122F/-20 to 50C, NSF
9002586

$35.80CAD / Each
+ =
Total Price 188.66 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Hangs in or sticks inside
  • Selectable °F / °C scale
  • Low battery indication
  • Temperature range: –4 to 122°F or–2 to 50°C
  • Accuracy: ± 2°F or 1°C
  • Resolution: 0.1°F or 0.1°C
  • IP Rating: IP65
  • 1 year warranty

More About this Item

Refrigerator and freezer thermometer which hangs or stands. The Comark DRF1 has bold numbers to show safe temperatures or possible spoilages.

1 Year Warranty
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-4
  • Max Temperature (° F)122
  • Min Temperature (° C)-20
  • Max Temperature (° C)50
  • Resolution0.1°
  • Width (in)6
  • Depth (in)1
  • Battery Life1 year
  • DescriptionRefrigerator Freezer Digital Thermometer, -4 to 122F/-20 to 50C, NSF
  • Warranty1 year
Reviews
Q&A