Cole-Parmer X-Large Lab Frame, Stainless Steel, 72" W x 48" H x 12" D

Representative image only.

Cole-Parmer X-Large Lab Frame, Stainless Steel, 72" W x 48" H x 12" D

Cole-Parmer | Item: 0804040

Corrosion resistant frames and rods

$3,624.54CAD / Each

$3,624.54CAD / Each
Product Description

Key Features

  • Custom fit any laboratory with the right frame kit for your application
  • 1 year warranty

More About this Item

Frame sets come prepackaged with rods, connectors, and lab frame feet to accommodate all your clamp and apparatus needs. For custom frame sets, choose items separately.




Extra Large Lab-Frame
Horizontal or vertical mounting. Ideal for complex glassware set-ups, base can be permanently mounted to a wall or floor for added stability
Frame Dimensions (W x H): 48 x 72” (121. x 182.9 cm)
Base leg dimension (D): 12” (30.5 cm)

Heavy-duty 303 stainless steel provide maximum strength and durability.

1 Year Warranty
Specifications
  • Frame MaterialStainless Steel
  • Height (in)48
  • Width (in)72
  • Depth (in)12
  • DescriptionX-Large Lab Frame, Stainless Steel, 72" W x 48" H x 12" D
  • Warranty1 year
Reviews
Q&A