Cole-Parmer WS-200-4 Water Still, 240 VAC

Representative image only.

Cole-Parmer WS-200-4 Water Still, 240 VAC

Cole-Parmer | Item: 9929500

Get high purity water with all-glass construction

$4,199.16CAD / Each

$4,199.16CAD / Each

Buy It Together

Current Item

Cole-Parmer WS-200-4 Water Still, 240 VAC
Cole-Parmer WS-200-4 Water Still, 240 VAC
9929500

$4,199.16CAD / Each
+ +
Cole-Parmer Reservoir Stand for Aquatron Water Stills
9929499

$1,075.57CAD / Each
=
Total Price 26196.87 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Reservoir level control, predrilled support stand, hose kit, and power cord with stripped ends.

Key Features

  • Two independent safety thermostats prevent overheating
  • Heating element shuts down when reservoir is full
  • 3 year warranty
  • Previous part number D4000

More About this Item

This all-glass water still with silica-sheathed heaters and high-efficiency condenser ensures top distillate purity at an economical price. A reservoir level control feature automatically turns off the heater when the reservoir is full preventing any overflow. Two independent safety thermostats, mounted in the condenser and boiler, prevent overheating in the event the water supply is interrupted.

Easily and safely change the hoses without the risk of breaking any glassware using the screw thread connections. Built-in acid addition funnel and drain stopcock allow for easy descaling without dismantling the glassware. Use the still on a benchtop or wall mount using the two predrilled screw holes in the stand.

Please Note: Effective May 2022, the Stuart Water Still Model number D4000 has now been rebranded Cole-Parmer under Model number of WS-200-4. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity4 L/hr
  • Min Operating Pressure (PSI)3
  • Max Operating Pressure (PSI)100
  • Min Operating Pressure (bar)0.2
  • Max Operating Pressure (bar)6.9
  • Power (VAC)240
  • Height (in)16.125
  • Depth (in)6.3125
  • Width (in)21.25
  • Height (cm)41
  • Depth (cm)16
  • Width (cm)54
  • DescriptionDistinction Water Still, 240 VAC
  • Warranty3 Years
Reviews
Q&A