Cole-Parmer Workstation Spilltray And Drying Rack

Representative image only.

Cole-Parmer Workstation Spilltray And Drying Rack

Cole-Parmer | Item: 6703501

Reduces drying time

$47.30CAD / Each

$47.30CAD / Each
Product Description

Key Features

  • Chemical resistant
  • Easy to clean
  • Dishwasher safe
  • 1 year warranty

More About this Item

Reduce drying time and contain spilled liquids with this chemical resistant containment tray. Holds 1 1/4 L of spilled liquid. Easy to clean — simply lift off the white grid and empty.

1 Year Warranty
Specifications
  • Length (in)16 1/2
  • Width (in)13
  • Height (in)5/8
  • Length (mm)419
  • Width (mm)330
  • MaterialPolyethylene(PE)
  • DescriptionWorkstation Spilltray And Drying Rack
  • Warranty1 year
Reviews
Q&A