Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 250mL (8.5 oz); 24/CS

Representative image only.

Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 250mL (8.5 oz); 24/CS

Cole-Parmer | Item: 3480028

Economically priced to meet your budget!

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 250mL (8.5 oz); 24/CS
Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 250mL (8.5 oz); 24/CS
3480028

Call For Price
+ +
Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
3480008

$158.02CAD / Case of 12
+ =
Total Price 158.02 ADD 4 ITEMS TO CART
Product Description

Includes

PTFE-lined screw caps.

Key Features

  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

More About this Item

Protect your samples with light sensitive amber bottles. Wide mouth allows for easy pouring and access to your sample. White foam & PTFE lined bottle caps promote bottle cleanliness and are attached.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • Capacity (Gal)0.066
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size45-400
  • Cap ColorWhite
  • Bottle ColorAmber
  • AutoclavableYes
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)35
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.3
  • Overall Height (in)4 45/64
  • Overall Height (cm)12
  • DescriptionWide-Mouth Packer Bottle, Amber Glass, 250mL; 24/CS
  • Warranty1 year
Reviews
Q&A