Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 1000mL (34 oz); 12/CS

Representative image only.

Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 1000mL (34 oz); 12/CS

Cole-Parmer | Item: 3480032

Economically priced to meet your budget!

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 1000mL (34 oz); 12/CS
Cole-Parmer Wide-Mouth Packer Bottle, Amber Glass, 1000mL (34 oz); 12/CS
3480032

Call For Price
+
Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
3480008

$158.02CAD / Case of 12
+ + =
Total Price 158.02 ADD 4 ITEMS TO CART
Product Description

Includes

PTFE-lined screw caps.

Key Features

  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

More About this Item

Protect your samples with light sensitive amber bottles. Wide mouth allows for easy pouring and access to your sample. White foam & PTFE lined bottle caps promote bottle cleanliness and are attached.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • Capacity (Gal)0.26
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size53-400
  • Cap ColorWhite
  • Bottle ColorAmber
  • AutoclavableYes
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)42
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)9
  • Overall Height (in)7 2/5
  • Overall Height (cm)19
  • DescriptionWide-Mouth Packer Bottle, Amber Glass, 1000mL; 12/CS
  • Warranty1 year
Reviews
Q&A