Cole-Parmer White Aluminum Oxide, 55 lb

Representative image only.

Cole-Parmer White Aluminum Oxide, 55 lb

Cole-Parmer | Item: 0118473

Enhances heat transfer and maintains precise temperature control

$2,593.17CAD / Each

$2,593.17CAD / Each
Product Description

Key Features

  • Fast-cutting abrasive
  • Range of 80 HRC

More About this Item

Aluminum oxide is ideal for use as a an agent in fluidized beds for heat transfer and maintaining precise temperature control. It is also a fast-cutting abrasive in the range of 80 HRC.

The brown aluminum oxide is high-quality fused virgin material produced to conform to all major industrial and governmental standards. The white aluminum oxide is specially treated for the removal of iron in order to prevent contamination of the object being blasted.

Specifications
  • MaterialAluminum oxide
  • ColorWhite
  • Compatible WithFluidized sand baths
  • DescriptionActive aluminum oxide, white sand, 55 lbs.
Reviews
Q&A