Cole-Parmer WB-200 Tube Rack, 8 x 56 mm dia

Representative image only.

Cole-Parmer WB-200 Tube Rack, 8 x 56 mm dia

Cole-Parmer | Item: 7890529

Make sampling heating easier with optional accessories

$206.64CAD / Each

$206.64CAD / Each

Buy It Together

Current Item

Cole-Parmer WB-200 Tube Rack, 8 x 56 mm dia
Cole-Parmer WB-200 Tube Rack, 8 x 56 mm dia
7890529

$206.64CAD / Each
+ =
Total Price 318.47 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Holds 8, 56-mm dia tubes
  • Takes up three module space
  • 2 year warranty

More About this Item

Use the tube racks to hold various tube sizes in the water bath. The number of module spaces listed determine how many fit in each bath. Knobbed handle makes it easy to place or remove the rack in the bath.

Holed plates help prevent glassware from direct contact with heating elements. Remove the rings to accommodate flasks from 33 to 92 mm diameter.

Not compatible with 6.6 L water baths.

Two year warranty
Specifications
  • Compatible With11 L and 27 L water baths
  • DescriptionTube Rack, 8 x 56 mm dia
  • Warranty2 Years
Reviews
Q&A