Cole-Parmer WB-200 Plate with Two Holes for 6.6 L Water Baths

Representative image only.

Cole-Parmer WB-200 Plate with Two Holes for 6.6 L Water Baths

Cole-Parmer | Item: 7890530

Make sampling heating easier with optional accessories

$75.14CAD / Each

$75.14CAD / Each

Buy It Together

Current Item

Cole-Parmer WB-200 Plate with Two Holes for 6.6 L Water Baths
Cole-Parmer WB-200 Plate with Two Holes for 6.6 L Water Baths
7890530

$75.14CAD / Each
+ =
Total Price 186.97 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Help prevent glassware from direct contact with heating elements
  • Remove rings to fit various flask sizes
  • For use with 6.6 L water baths
  • 2 year warranty

More About this Item

Use the tube racks to hold various tube sizes in the water bath. The number of module spaces listed determine how many fit in each bath. Knobbed handle makes it easy to place or remove the rack in the bath.

Holed plates help prevent glassware from direct contact with heating elements. Remove the rings to accommodate flasks from 33 to 92 mm diameter.

Two year warranty
Specifications
  • Compatible With6.6 L water baths
  • DescriptionPlate with Two Holes for 6.6 L Water Baths
  • Warranty2 Years
Reviews
Q&A