Cole-Parmer Wall Cabinet with Glass Hinged Doors, 36x30x12; Silver Grey

Representative image only.

Cole-Parmer Wall Cabinet with Glass Hinged Doors, 36x30x12; Silver Grey

Cole-Parmer | Item: 3373231

Convenient storage where you most need it

$5,650.45CAD / Each

$5,650.45CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Convenient storage where you most need it, cabinets are available with hinged or sliding doors and sold or glass. Wall and floor cabinets are silver gray in color. 30" tall wall cabinets have two shelves; 84" tall floor cabinets have five shelves.

1 Year Warranty
Specifications
  • Width (in)36
  • Height (in)30
  • Depth (in)12
  • Width (cm)91.44
  • Height (cm)76.2
  • Depth (cm)30.48
  • DescriptionWall Cabinet with Glass Hinged Doors, 36x30x12; Silver Grey
  • Warranty1 Year
Reviews
Q&A