Cole-Parmer VPS-200 Air Admiral Vacuum/Pressure Pump, 0.37 cfm; 115 VAC

Representative image only.

Cole-Parmer VPS-200 Air Admiral Vacuum/Pressure Pump, 0.37 cfm; 115 VAC

Cole-Parmer | Item: 7920200

Compact size and integral handle make pump easily transportable

$832.47CAD / Each

$832.47CAD / Each

Buy It Together

Current Item

Product Description

Includes

Six-ft (1.8-m) cord with U.S. standard plug.

Key Features

  • Economical vacuum pump serves as pressure or vacuum source with an excellent price to performance ratio
  • Low-friction piston runs cool and quiet for a long service life with a consistent performance
  • 3 year warranty

More About this Item

This portable vacuum pump is designed for versatility with a tough, lightweight plastic housing and integral carrying handle. The long-wearing motor delivers performance characteristics suitable for a wide range of applications.

Note: Do not pump liquids or immerse pump. Avoid organic, basic, and acidic vapors.

Please Note: Effective April 2023, the Air Admiral Air Diaphragm Vacuum/Pressure Pump has now been rebranded Cole-Parmer under model number VPS-200. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyUL Listed to Canadian safety standards.Canadian Standards AssociationRuns DryUL Listed.
Specifications
  • Wetted PartsGlass-filled PA66, Gas phase Rubber , PTFE, TPU, Acetal
  • Free-Air Capacity (CFM)0.37
  • Free-Air Capacity (LPM)10.5
  • Free-Air Capacity (LPH)628.6
  • Max Flow Rate (CFM)0.37
  • Max Flow Rate (Liters/min)10.5
  • Max Pressure (PSI)33
  • Max Pressure (bar)2.27
  • Max Vacuum (in Hg)21.3
  • Max Vacuum (mbar)721.3
  • Max Vacuum (mm Hg)541
  • Max Vacuum (torr)541
  • Port Size1/4" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)1.6
  • Power (Hz)60
  • Motor TypeShaded pole
  • Shipping Weight (kg)1.6
  • Shipping Weight (lbs)3.5
  • Height (in)8.47
  • Width (in)4.3
  • Length (in)7.25
  • Height (cm)21.53
  • Width (cm)10.92
  • Length (cm)18.42
  • Height (mm)215.3
  • Width (mm)109.2
  • Length (mm)184.2
  • Motor hp1/11.5
  • DescriptionVacuum/Pressure Pump, 0.37 cfm; 115 VAC
  • Warranty3 Years
Reviews
Q&A