Cole-Parmer Viton® 3-Stop Pump Tubing, 1.14 mm, Red/Red; 12/Pk

Representative image only.

Cole-Parmer Viton® 3-Stop Pump Tubing, 1.14 mm, Red/Red; 12/Pk

Cole-Parmer | Item: 5013796

Exceptional chemical resistance for use with oils and acids

$495.06CAD / Pkg of 12

$495.06CAD / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Viton® 3-Stop Pump Tubing, 1.14 mm, Red/Red; 12/Pk
Cole-Parmer Viton® 3-Stop Pump Tubing, 1.14 mm, Red/Red; 12/Pk
5013796

$495.06CAD / Pkg of 12
+ =
Total Price 675.92 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stops ensure a perfect fit every time
  • Color-coded stops for easy identification
  • Extended life span for routine applications
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1.14 mm tubing ID
  • Red/Red stops
  • 82 mm gap between stops
  • 400 mm long
  • 12/Pk

More About this Item

Viton® tubing features excellent flexibility combined with high chemical resistance, making it suitable for a wide range of applications. The anti-aging characteristics, expanded temperature ranges, and abrasion resistance offer excellent durability and long service life. Viton tubing has a wide temperature range from -20 to 200°C (-4 to 392°F).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationViton®
  • Tubing ID (mm)1.14
  • Tubes Per Pack12
  • Color Coded StopsRed/Red
  • Length (mm)400
  • Durometer60 shore A
  • DescriptionViton® 3-Stop Pump Tubing, 1.14 mm ID, 82 mm Gaps, Red/Red; 12/Pk
Reviews
Q&A