Cole-Parmer Vinyl Labels, 2" x 1-1/8" 3200/Pk

Representative image only.

Cole-Parmer Vinyl Labels, 2" x 1-1/8" 3200/Pk

Cole-Parmer | Item: 0653002

$257.84CAD / Pkg of 3200

$257.84CAD / Pkg of 3200
Product Description

More About this Item

Labels are ideal for sample labeling. Labels adhere to plastic, glass or metal and are laser printable. Black ink pen (sold separately) writes upside down and underwater.

Specifications
  • Width (in)1 1/8
  • Length (in)2
  • DescriptionVinyl labels, 2" x 1-1/8" 3200/pk
Reviews
Q&A