Cole-Parmer Vinyl Covered Lead Ring Weight, Blue; Fits 1000 to 4000 mL Flasks

Representative image only.

Cole-Parmer Vinyl Covered Lead Ring Weight, Blue; Fits 1000 to 4000 mL Flasks

Cole-Parmer | Item: 0613658

Eliminate floating and breakage

$74.85CAD / Each

$74.85CAD / Each
Product Description

Key Features

  • Chemical-resistant vinyl coating protects glassware and benchtop
  • Available in four sizes to fit flasks from 125 to 4000 mL

More About this Item

Lead ring weights are ideal for stabilizing glassware and laboratory containers during water immersion. The vinyl coating prevents scratching on labware or the benchtop. Order optional holder for neat benchtop organization.

The “C”-shaped rings offer some flexibility for a more customized fit and are ideal for filtering flasks with side-arm.

Specifications
  • MaterialVinyl-coated lead
  • Capacity (mL)4000
  • Top Outside Diameter (mm)116
  • Inside Rim Diameter (mm)72
  • DescriptionVinyl covered lead ring, open, Blue; fits 1000-4000 mL flasks
Reviews
Q&A