Cole-Parmer Vial and Cap Kit, HPLC/GC Certified, 1.5 mL, Short Thread, Clear Glass; 100/Cs

Representative image only.

Cole-Parmer Vial and Cap Kit, HPLC/GC Certified, 1.5 mL, Short Thread, Clear Glass; 100/Cs

Cole-Parmer | Item: 6482300

Decrease your risk of failed analysis and sample reruns

$110.36CAD / Case of 100

BUY MORE & SAVE

  • 1-4$110.36 CAD / Case of 100
  • 5+$99.32 CAD / Case of 100

$110.36CAD / Case of 100

BUY MORE & SAVE

  • 1-4$110.36 CAD / Case of 100
  • 5+$99.32 CAD / Case of 100
Product Description

Includes

100 vials and screw top caps with septa.

Key Features

  • Vial kits combine vials and caps with septa for your convenience
  • Constructed with silicone/PTFE septa for contaminant free sampling
  • Vials and caps are lot tested by HPLC for cleanliness
  • Each batch of HPLC/GC certified kits is tested on 15 critical parameters

More About this Item

Certified vials are tested to confirm that the vials, cap, and septa have been properly manufactured, handled, and packaged for quality results. Vial kits are available HPLC/GC certified or LC/MS and GC/MS certified. Each batch of HPLC/GC certified kits is tested on 15 critical parameters and each lot of LC/MS and GC/MS kits have been tested by LC/MS and GC/MS on traces of blank values and contaminations.

Short thread vials have a 9 mm polypropylene cap with silicone/PTFE septa and are constructed of clear or amber glass with a label and filling lines.

Specifications
  • Volume (mL)1.5
  • Tube MaterialGlass
  • Tube ColorClear
  • Cap TypeScrew
  • Cap Diameter (mm)9
  • Cap MaterialPolypropylene
  • Cap colorBlue
  • ThreadShort Thread
  • Septum TypeSilicone White/PTFE Red
  • Special FeaturesHPLC/GC Certified
  • DescriptionVial and Cap Kit, HPLC/GC Certified, 1.5 mL, Short Thread, Clear Glass; 100/Cs
Reviews
Q&A