Cole-Parmer Vial and Cap Kit, 1.5 mL, Screw Top Glass Vials, PTFE/Silicone Septa, Mass Spec Quality; 100/pk

Representative image only.

Cole-Parmer Vial and Cap Kit, 1.5 mL, Screw Top Glass Vials, PTFE/Silicone Septa, Mass Spec Quality; 100/pk

Cole-Parmer | Item: 9870195

Super clean for highly sensitive GCMS and LCMS applications

$384.92CAD / Pkg of 100

$384.92CAD / Pkg of 100
Product Description

Includes

Screw top caps with septa and certificate of analysis.

Key Features

  • Vials and caps are lot tested by LCMS for cleanliness—certificate of analysis included, complete with MS scan
  • Minimal pH shift—vials and closures have a neutral pH factor
  • Compatible with all autosamplers
  • Clear glass vials with PTFE/silicone septa
  • Made of Type I, Class A 33-expansion borosilicate glass

More About this Item

LCMS certified vials are manufactured using a process that reduces surface activity, improving analytical quantification and minimizing pH shifts in the samples. Surface metals such as sodium and boron that can contaminate samples and interfere with trace analysis are effectively removed. Screw vials feature 9-mm short thread with a unique thread design that allows you to screw on the caps and still use them in a robotic autosampler. The thread sits much higher on the vial allowing space between the bottom of the thread and the shoulder of the vial.

High-recovery vials deliver maximum sample capacity (1.5 mL) with minimal residual volume (<4 µL)—use with bottom draw-port needles.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)1.5
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeConical
  • Tube ColorClear
  • Cap TypeScrew
  • Cap Diameter (mm)9
  • Cap MaterialPolypropylene
  • ThreadShort thread
  • Septum TypePTFE/silicone
  • SterileYes
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionKX+ Vial and Cap Kit, 1.5 mL, Screw Top Glass Vials, PTFE/Silicone Septa, Mass Spec Quality; 100/pk
Reviews
Q&A