Cole-Parmer Vial, 0.2 mL, TPX PMP with Fused Glass Micro Insert, 9 mm Short Thread; 1000/pk

Representative image only.

Cole-Parmer Vial, 0.2 mL, TPX PMP with Fused Glass Micro Insert, 9 mm Short Thread; 1000/pk

Cole-Parmer | Item: 9870287

Compatible with all autosamplers

$1,163.98CAD / Pkg of 1000

$1,163.98CAD / Pkg of 1000
Product Description

Key Features

  • TPX PMP has excellent chemical resistance and durability
  • Clear TPX PMP vial with glass insert

More About this Item

Short thread vials have a wide opening (6.0 mm ID) with a unique thread design that allows you to screw on the caps and still use them in a robotic autosampler. The thread sits much higher on the vial allowing space between the bottom of the thread and the shoulder of the vial.

TPX PMP vials combine the robustness of TPX PMP with the benefits of glass or PP micro inserts. Insert sits slightly higher than the edge of the vial rim to ensure that the septum seals tightly. Order salinized vials to minimize adsorption of polar compounds, including amino acids, proteins, and phenols to the inner surface of the vial.

TPX PMP vials combine the robustness of TPX PMP with the benefits of glass micro insert. Glass insert sits slightly higher than the edge of the vial rim to ensure that the septum seals tightly to the glass.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)0.2
  • Tube MaterialTPX PMP/glass
  • Tube Bottom ShapeV-shape
  • Tube ColorClear
  • Thread9 mm; 9-425
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesFused glass micro insert
  • Description0.2 mL TPX PMP Vial with Fused Glass Micro Insert, 9 mm Short Thread; 1000/pk
Reviews
Q&A