Cole-Parmer Vertical Freezer Rack for 96 Deep-Well Microtiter Plates or Boxes w/ 1 3/4" Max H, 10 plate or box capacity

Representative image only.

Cole-Parmer Vertical Freezer Rack for 96 Deep-Well Microtiter Plates or Boxes w/ 1 3/4" Max H, 10 plate or box capacity

Cole-Parmer | Item: 0440114

Safely store large quantities of 96 deep-well microtiter plates or Microtubes boxes with 1 3/4" max H

$235.37CAD / Each

$235.37CAD / Each
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod securely keeps plates and boxes in place
  • Easily place and retrieve racks using sturdy dual handles
  • Corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Height (in)18 1/4
  • Depth (in)3 5/8
  • Width (in)5 1/2
  • Width (cm)14
  • Depth (cm)9.2
  • Height (cm)46.3
  • Capacity10 plates
Reviews
Q&A