Cole-Parmer Vertical/Chest Rack for Large 3.75" High Boxes, 5 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Rack for Large 3.75" High Boxes, 5 box capacity

Cole-Parmer | Item: 0440474

Store large (3-3/4" x 5-13/16" x 5-13/16") boxes

$261.16CAD / Each

$261.16CAD / Each
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod keeps sample storage boxes secure within the rack
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Depth (in)6
  • Height (in)6 1/4
  • Width (in)20
  • Width (cm)50.8
  • Depth (cm)15.3
  • Height (cm)15.8
  • Capacity5 boxes
Reviews
Q&A