Cole-Parmer Vertical/Chest Freezer Rack with Spring Clips for Mini 2" Boxes, 13 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack with Spring Clips for Mini 2" Boxes, 13 box capacity

Cole-Parmer | Item: 0439905

Spring clips securely hold boxes in rack yet allow for quick and easy removal of boxes

$194.49CAD / Each

$194.49CAD / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Freezer Rack with Spring Clips for Mini 2" Boxes, 13 box capacity
Cole-Parmer Vertical/Chest Freezer Rack with Spring Clips for Mini 2" Boxes, 13 box capacity
0439905

$194.49CAD / Each
+ =
Total Price 203.63 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Accommodates mini 2" cardboard or plastic boxes
  • Sturdy corrosion-resistant stainless steel construction
  • Easily retrieve rack from freezer or LN tank using sturdy dual handles

More About this Item

Use these vertical racks with a wide variety of chest freezers and liquid nitrogen tanks. Included locking rod provides added security that the boxes will stay in place.

Specifications
  • Depth (in)3 1/4
  • Height (in)28 1/4
  • Width (in)3 3/8
  • Width (cm)8.6
  • Height (cm)71.7
  • Depth (cm)8.2
  • Capacity13 boxes
Reviews
Q&A