Cole-Parmer Vertical/Chest Freezer Rack for Standard 3" Boxes, 9 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for Standard 3" Boxes, 9 box capacity

Cole-Parmer | Item: 0439948

Use with a wide variety of chest freezers and liquid nitrogen tanks

$261.16CAD / Each

$261.16CAD / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Freezer Rack for Standard 3" Boxes, 9 box capacity
Cole-Parmer Vertical/Chest Freezer Rack for Standard 3" Boxes, 9 box capacity
0439948

$261.16CAD / Each
+ =
Total Price 268.53 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod keeps sample storage boxes secure within the rack
  • Dual metal handles for easy handling
  • Accommodates standard 3" cardboard, plastic, and metal boxes
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Width (in)5 5/8
  • Depth (in)5 1/2
  • Height (in)28 1/4
  • Depth (cm)14
  • Height (cm)71.7
  • Width (cm)14.3
  • Capacity9 boxes
Reviews
Q&A