Cole-Parmer Vertical/Chest Freezer Rack for Standard 3.75" High Boxes, 5 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for Standard 3.75" High Boxes, 5 box capacity

Cole-Parmer | Item: 0440446

Store standard 3.75" high polycarbonate boxes

$249.00CAD / Each

$249.00CAD / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Freezer Rack for Standard 3.75" High Boxes, 5 box capacity
Cole-Parmer Vertical/Chest Freezer Rack for Standard 3.75" High Boxes, 5 box capacity
0440446

$249.00CAD / Each
+
Cole-Parmer Freezer Box, PC, 81-Place, 3", 12.5 mm; 4/Pk
0439806

$200.38CAD / Pkg of 4
=
Total Price 449.38 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod keeps sample storage boxes secure within the rack
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Depth (in)5 1/2
  • Width (in)5 5/8
  • Height (in)20
  • Depth (cm)14
  • Height (cm)50.8
  • Width (cm)14.3
  • Capacity5 boxes
Reviews
Q&A