Cole-Parmer Vertical/Chest Freezer Rack for Mini 3" Boxes, 6 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for Mini 3" Boxes, 6 box capacity

Cole-Parmer | Item: 0439956

Use with a wide variety of chest freezers and liquid nitrogen tanks

$69.10CAD / Each

$69.10CAD / Each
Product Description

Includes

Locking rod.

Key Features

  • Use with mini (3" x 3" x 3") cardboard or plastic boxes
  • Locking rod securely holds boxes in place
  • Sturdy dual handles let you easily place in and out of freezer or LN tank
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Height (in)19 1/8
  • Depth (in)3 1/4
  • Width (in)3 3/8
  • Height (cm)48.5
  • Width (cm)8.6
  • Depth (cm)8.2
  • Capacity6 boxes
Reviews
Q&A