Cole-Parmer Vertical/Chest Freezer Rack for Microtube Boxes with 3 7/16 " Max Height, 9 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for Microtube Boxes with 3 7/16 " Max Height, 9 box capacity

Cole-Parmer | Item: 0440633

Easily place and retrieve racks using sturdy dual handles

$188.23CAD / Each

$188.23CAD / Each
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod securely holds boxes in place
  • Strudy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Width (in)5 1/2
  • Depth (in)3 5/8
  • Height (in)32 7/16
  • Height (cm)82.4
  • Width (cm)14
  • Depth (cm)9.2
  • Capacity9 boxes
Reviews
Q&A