Cole-Parmer Vertical/Chest Freezer Rack for 96/384-Well Microtiter Plates; accepts 35 with lids or 42 without lids

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for 96/384-Well Microtiter Plates; accepts 35 with lids or 42 without lids

Cole-Parmer | Item: 0440110

Conveniently store microtiter plates

$211.06CAD / Each

$211.06CAD / Each
Product Description

Includes

Locking rod.

Key Features

  • Included locking rods keep plates in place
  • Sturdy dual handles make it easy to place racks in and out of freezers
  • Corrosion-resistant stainless steel construction for durability

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Depth (in)3 5/8
  • Width (in)5 1/2
  • Height (in)23 13/64
  • Width (cm)14
  • Height (cm)58.9
  • Depth (cm)9.2
  • Capacity35 plates w/lids or 42 plates w/out lids
Reviews
Q&A