Cole-Parmer Vertical/Chest Freezer Rack for 100-Cell Hinged Plastic Boxes, 10 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for 100-Cell Hinged Plastic Boxes, 10 box capacity

Cole-Parmer | Item: 0439979

Conveniently store multiple 100-cell hinged top plastic boxes

$214.01CAD / Each

$214.01CAD / Each
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod securely holds boxes in place
  • Easily place and retrieve racks using sturdy dual handles
  • Corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Width (in)6 1/4
  • Depth (in)5 7/8
  • Height (in)23 1/16
  • Depth (cm)14.9
  • Height (cm)58.6
  • Width (cm)15.9
  • Capacity10 boxes
Reviews
Q&A