Cole-Parmer Venturi with Air Saver technology,28" Hg,3.2 CFM with Gauge

Representative image only.

Cole-Parmer Venturi with Air Saver technology,28" Hg,3.2 CFM with Gauge

Cole-Parmer | Item: 7816571

Minimizes compressed air usage –which saves you money!

$2,578.43CAD / Each

$2,578.43CAD / Each

Buy It Together

Current Item

Cole-Parmer Venturi with Air Saver technology,28" Hg,3.2 CFM with Gauge
Cole-Parmer Venturi with Air Saver technology,28" Hg,3.2 CFM with Gauge
7816571

$2,578.43CAD / Each
+
Cole-Parmer Venturi Vacuum Pump, 3.2 cfm, 28.0"Hg
7816520

$664.50CAD / Each
=
Total Price 3242.93 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Vacuum level switch shuts off air supply when desired vacuum setting is reached
  • Powered only by compressed air—no batteries or electrical connections
  • Holds vacuum even if air supply is lost
  • 5 year warranty

More About this Item

The air saver circuitry is perfect for any lab or process application. Powered by compressed air only; the pneumatic vacuum switch is the brain behind the system that constantly monitors and controls the vacuum level. Eliminates the constant air loss and noise of most venturi vacuum pumps. Since it uses no electricity it is inherently intrinsically safe. The vacuum switch is adjustable from 0 to 30” Hg with a hysteresis of 3”Hg.

5 Year Warranty
Specifications
  • Wetted PartsAluminum, Brass, Buna N
  • Free-Air Capacity (CFM)0.2
  • Free-Air Capacity (LPM)90.6
  • Free-Air Capacity (LPH)5436
  • Max Flow Rate (CFM)3.17
  • Max Flow Rate (Liters/min)90.6
  • Max Vacuum (in Hg)28
  • Max Vacuum (mbar)65.1
  • Max Vacuum (mm Hg)48.8
  • Max Vacuum (torr)48.8
  • Air Input At 80 Psi (CFM)4.8
  • Air Input At 80 Psi (LPM)136
  • Port Size1/4" NPT(F) Air inlet port1/4" NPT(F) Vacuum port
  • Height (in)3.5
  • Length (in)4.625
  • Height (cm)8.89
  • Length (cm)11.75
  • Height (mm)88.9
  • Length (mm)117.5
  • DescriptionVenturi with Air Saver technology,28" Hg,3.2 CFM with Gauge
  • Warranty5 Years
Reviews
Q&A