Cole-Parmer Variable-Area Flowmeter without Valve, PTFE, 3/8"NPT(F), Air 17.5 scfm/Water 13.25 L/min

Representative image only.

Cole-Parmer Variable-Area Flowmeter without Valve, PTFE, 3/8"NPT(F), Air 17.5 scfm/Water 13.25 L/min

Cole-Parmer | Item: 4852480

Designed with unique rotatable scales for direct reading of air and water measurements

$1,053.47CAD / Each

$1,053.47CAD / Each
Product Description

Key Features

  • Graduations reflect both metric and English scales: L/min and scfm (air) and L/min and GPM (water)
  • Leak integrity rating of 1 x 10-7 sccs helium or better
  • PTFE fittings and float offer excellent chemical resistance
  • Panel mount for easy incorporation into an existing system
  • Compact, durable construction
  • ±5% of full-scale accuracy
  • Withstands temperatures up to 65°C (150°F)
  • Maximum flow rate of 500 L/min (17.5 scfm) for air and 13.25 L/min (3.5 GPM) for water
  • 1 year warranty

More About this Item

Install these panel-mount flowmeters vertically inline to easily measure the flow rate of your system. Use the flowmeters with both air and water; rotatable flow tube features direct reading graduations in L/min and scfm for air measurements and L/min and GPM for water measurements. Each flowmeter is tested on a mass spectrometer leak detector and certified to a leak integrity rating of 1 x 10-7 sccs helium or better. Polycarbonate tube shield, heavy-walled borosilicate glass flow tube, PCTFE fittings, and PTFE float offer durability for long service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Accuracy±5% of full scale
  • Width (InchShort)2 1/32
  • Height (InchShort)11 5/32
  • Max Pressure (psig)100
  • Max Air Flow Rate-L/min (LmPerin)500
  • Max Water Flow Rate-L/min (LmPerin)13 1/4
  • Max Flow Rate (GPM)3.5
  • Max Flow Rate (SCFM)17.5
  • Material Flow TubeBorosilicate glass
  • Material FittingPTFE
  • Material O-RingPTFE
  • Material FloatPTFE
  • Material HousingPolycarbonate
  • ValveNo
  • Wetted MaterialsGlass and PTFE
  • Max Operating Temperature (° F)150
  • Max Operating Temperature (° C)65
  • Process Connection (NPT(F))3/8
  • Leak Integrity1 x 10-7 sccs helium or better
  • Media TypeAir;Water
  • DescriptionVariable-Area Panel-Mount Flowmeter without Valve, PTFE, 3/8"NPT(F), Air 17.5 scfm/Water 13.25 L/min
  • Warranty1 year
Reviews
Q&A