Cole-Parmer Variable Area Flowmeter, Acrylic, Water, 175 mL, 1/8" Brass, with Valve

Representative image only.

Cole-Parmer Variable Area Flowmeter, Acrylic, Water, 175 mL, 1/8" Brass, with Valve

Cole-Parmer | Item: 1530840

Our variable area acrylic flowmeters offer precision and durability for a wide range of applications

$171.65CAD / Each

for an additional
$540.00CAD / Each
for an additional
$684.39CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$171.65CAD / Each

Buy It Together

Current Item

Cole-Parmer Variable Area Flowmeter, Acrylic, Water, 175 mL, 1/8" Brass, with Valve
Cole-Parmer Variable Area Flowmeter, Acrylic, Water, 175 mL, 1/8" Brass, with Valve
1530840

$171.65CAD / Each
+ + + =
Total Price 1044.34 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Crystal-clear acrylic material with a stable float ensures easy viewing and long-lasting performance
  • Durable, corrosion-resistant brass fittings ensure robust connections for reliable use
  • Easily convertible from panel to partial or full in-line mounting configurations to suit your needs
  • Easy-to-read English or metric scales for clear and precise measurement
  • Panel mounting with hex nuts makes installation simple and secure
  • Easy disassembly and reassembly for quick cleaning and maintenance
  • 1 year warranty

More About this Item

Whether you need an accurate water flow measurement solution for industrial processes, lab setups, or HVAC systems, our acrylic flowmeters provide the perfect combination of precision, durability, and convenience. With a variety of customizable options, they are designed to fit seamlessly into your workflow. Flowmeters with valves are ideal for situations where the flow rate needs to be frequently adjusted or fine-tuned, such as in laboratory experiments, gas mixing, or applications where process conditions vary.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Accuracy±5% of full scale reading
  • Max Pressure (PSI)100
  • Max Flow Rate (GPH)2.75
  • Max Flow Rate (mL/min)175
  • Material FittingBrass
  • Material ValveBrass
  • Material O-RingViton®
  • Material FloatGlass
  • Material HousingAcrylic
  • ValveYes
  • Max Operating Temperature (° F)150
  • Max Operating Temperature (° C)65
  • Process Connection (NPT(F))1/8
  • Media TypeWater
  • DescriptionVariable Area Flowmeter, Acrylic, Water, 175 mL, 1/8" Brass, with Valve
  • Warranty1 year
Reviews
Q&A