Cole-Parmer Vacuum Desiccator with Polycarbonate Cover, Polypropylene Base, 10"/250 mm dia

Representative image only.

Cole-Parmer Vacuum Desiccator with Polycarbonate Cover, Polypropylene Base, 10"/250 mm dia

Cole-Parmer | Item: 0652533

Holds vacuum up to 29” Hg for 24 hours

$250.11CAD / Each

$250.11CAD / Each

Buy It Together

Current Item

Cole-Parmer Vacuum Desiccator with Polycarbonate Cover, Polypropylene Base, 10"/250 mm dia
Cole-Parmer Vacuum Desiccator with Polycarbonate Cover, Polypropylene Base, 10"/250 mm dia
0652533

$250.11CAD / Each
+
Cole-Parmer Desiccator, PP/PC/Neoprene, 8" dia
0652524

$179.39CAD / Each
=
Total Price 429.50 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Perforated PP desiccator plate, silicon O-ring, stopcock, and three-way plug.

Key Features

  • Knurled knob provides easy handling of dome
  • Autoclavable
  • 1 year warranty

More About this Item

These vacuum desiccators can hold a vacuum up to 29” (740 mm) Hg for 24 hours without any greasing. The top dome with molded-in knurled knob is constructed of rigid, transparent polycarbonate (PC), providing you a clear view of your sample.

The lower half is made of white polypropylene (PP) and includes a perforated PP desiccator plate. An internal groove on the flange holds the silicon rubber O-ring that provides leakproof vacuum capability.

A PP stopcock accepts ¼” (6.4 mm) ID vacuum tubing and features a self-lubricating PTFE plug. The three-way plug allows you to create, hold, and release the vacuum. Autoclavable at 121°C for 15 minutes.

1 Year Warranty
Specifications
  • Plate Size (mm)250
  • Exterior Height (InchShort)12.4
  • Exterior Height (cm)31.5
  • Diameter (InchShort)9.4
  • Diameter (cm)23.8
  • Clearance Above Plate (mm)207
  • Flange Outside Diameter (OD) (in)10.8
  • Flange Outside Diameter (OD) (cm)27.6
  • MaterialPolycarbonate dome, Polypropylene base
  • ColorClear Dome, White Base
  • DescriptionVacuum Desiccator with Polycarbonate Cover, Polypropylene Base, 10" /250 mm dia
  • Warranty1 Year
Reviews
Q&A