Cole-Parmer Upright Freezer Rack for Standard 3" Boxes, 4 x 5 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for Standard 3" Boxes, 4 x 5 Array

Cole-Parmer | Item: 0439926

Get organized for easier retrieval of samples

$429.49CAD / Each

$429.49CAD / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for Standard 3" Boxes, 4 x 5 Array
Cole-Parmer Upright Freezer Rack for Standard 3" Boxes, 4 x 5 Array
0439926

$429.49CAD / Each
+ =
Total Price 436.86 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Great for storing standard 3" cardboard, plastic, or metal boxes Designed to fit all major brands of upright freezers Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors. Drawer racks facilitate access to samples without having to remove the entire rack from the freezer.

Specifications
  • Height (in)15 1/2
  • Length (in)21 5/8
  • Width (in)5 1/2
  • Width (cm)14
  • Height (cm)39.5
  • Length (cm)55
  • Capacity4 x 5 Array
Reviews
Q&A