Cole-Parmer Upright Freezer Rack for Standard 3" Boxes, 3 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for Standard 3" Boxes, 3 x 4 Array

Cole-Parmer | Item: 0439921

Get organized for easier retrieval of samples

$256.74CAD / Each

$256.74CAD / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for Standard 3" Boxes, 3 x 4 Array
Cole-Parmer Upright Freezer Rack for Standard 3" Boxes, 3 x 4 Array
0439921

$256.74CAD / Each
+ =
Total Price 264.11 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Great for storing standard 3" cardboard, plastic, or metal boxes Designed to fit all major brands of upright freezers Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors. Drawer racks facilitate access to samples without having to remove the entire rack from the freezer.

Specifications
  • Height (in)12 5/8
  • Width (in)5 1/2
  • Length (in)16 5/16
  • Length (cm)41.5
  • Width (cm)14
  • Height (cm)32.1
  • Capacity3 x 4 Array
Reviews
Q&A