Cole-Parmer Upright Freezer Rack for Microtube Boxes with 2 7/16" Max Height, 6 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for Microtube Boxes with 2 7/16" Max Height, 6 x 4 Array

Cole-Parmer | Item: 0440203

Included locking rods securely hold boxes in place

$440.18CAD / Each

$440.18CAD / Each
Product Description

Includes

Locking rods.

Key Features

  • Access boxes from either side of rack
  • Handles on both sides accommodate freezers with left- or right-handed door
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)10
  • Length (in)21 1/4
  • Width (in)5 7/16
  • Height (cm)25.4
  • Width (cm)13.8
  • Length (cm)54
  • Capacity6 x 4 Array
Reviews
Q&A