Cole-Parmer Upright Freezer Rack for Microtube Boxes with 1 1/2" Max Height, 6 x 6 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for Microtube Boxes with 1 1/2" Max Height, 6 x 6 Array

Cole-Parmer | Item: 0440566

Locking rods hold boxes securely in place

$513.48CAD / Each

$513.48CAD / Each
Product Description

Includes

Locking rods.

Key Features

  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)9 5/8
  • Length (in)21 1/4
  • Width (in)5 7/16
  • Height (cm)24.5
  • Length (cm)54
  • Width (cm)13.8
  • Capacity6 x 6 Array
Reviews
Q&A