Cole-Parmer Upright Freezer Rack for Large 3.75" High Boxes, 4 x 2 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for Large 3.75" High Boxes, 4 x 2 Array

Cole-Parmer | Item: 0440455

Get organized for easier retrieval of samples

$246.06CAD / Each

$246.06CAD / Each
Product Description

Key Features

  • Accommodates large (3-3/4" x 5-13/16" x 5-13/16") cardboard boxes
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)8 1/16
  • Length (in)23 13/16
  • Width (in)6 1/8
  • Height (cm)20.5
  • Width (cm)15.5
  • Length (cm)60.5
  • Capacity4 x 2 Array
Reviews
Q&A