Cole-Parmer Upright Freezer Rack for 96-Well Microtube Boxes or Boxes w/ 2 1/8" Max H, 3 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 96-Well Microtube Boxes or Boxes w/ 2 1/8" Max H, 3 x 4 Array

Cole-Parmer | Item: 0440088

Included locking rods securely hold boxes in place

$226.17CAD / Each

$226.17CAD / Each
Product Description

Includes

Locking rods.

Key Features

  • Access boxes from either side of rack
  • Handles on both sides accommodate freezers with left- or right-handed door
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)8 13/16
  • Length (in)11 1/16
  • Width (in)5 1/2
  • Length (cm)28.1
  • Width (cm)14
  • Height (cm)22.4
  • Capacity3 x 4 Array
Reviews
Q&A