Cole-Parmer Upright Freezer Rack for 96 Deep-Well Microtiter Plates or 1 3/4" Max H Boxes, 7 x 6 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 96 Deep-Well Microtiter Plates or 1 3/4" Max H Boxes, 7 x 6 Array

Cole-Parmer | Item: 0440054

Safely store large quantities of 96 deep-well microtiter plates and microtube boxes

$522.32CAD / Each

$522.32CAD / Each
Product Description

Includes

Locking rods.

Key Features

  • Included locking rods securely keep plates and boxes in place
  • Each compartment holds a single plate or box
  • Access plates/boxes from either side—accommodates freezers with left- or right-handed doors

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)11
  • Length (in)25 11/16
  • Width (in)5 1/2
  • Length (cm)65.2
  • Height (cm)28
  • Width (cm)14
  • Capacity7 x 6 Array
Reviews
Q&A