Cole-Parmer Upright Freezer Rack for 96 Deep-Well Microtiter Plates or 1 3/4" Max H Boxes, 6 x 6 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 96 Deep-Well Microtiter Plates or 1 3/4" Max H Boxes, 6 x 6 Array

Cole-Parmer | Item: 0439836

Safely store large quantities of 96 deep-well microtiter plates and microtube boxes

$505.37CAD / Each

$505.37CAD / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for 96 Deep-Well Microtiter Plates or 1 3/4" Max H Boxes, 6 x 6 Array
Cole-Parmer Upright Freezer Rack for 96 Deep-Well Microtiter Plates or 1 3/4" Max H Boxes, 6 x 6 Array
0439836

$505.37CAD / Each
+ =
Total Price 1067.47 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rods.

Key Features

  • Included locking rods securely keep plates and boxes in place
  • Each compartment holds a single plate or box
  • Access plates/boxes from either side—accommodates freezers with left- or right-handed doors
  • Limited Lifetime Warranty

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Limited Lifetime Warranty
Specifications
  • Depth (in)22
  • Height (in)11
  • Length (in)22
  • Width (in)5 1/2
  • Width (cm)14
  • Depth (cm)55.9
  • Height (cm)28
  • Length (cm)55.9
  • Capacity6 x 6 Array
  • WarrantyLimited Lifetime
Reviews
Q&A