Cole-Parmer Upright Freezer Rack for 50-Cell Hinged Top Plastic Boxes, 5 x 3 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 50-Cell Hinged Top Plastic Boxes, 5 x 3 Array

Cole-Parmer | Item: 0440503

Get organized for easier retrieval of samples

$341.46CAD / Each

$341.46CAD / Each
Product Description

Includes

Locking rods.

Key Features

  • Conveniently store 50-cell hinged top plastic boxes (2-1/4" x 3-3/8" x 5-9/16")
  • Included locking rods keep boxes securely in place
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Length (in)18 3/8
  • Width (in)5 7/8
  • Height (in)7
  • Length (cm)46.6
  • Height (cm)17.8
  • Width (cm)15
  • Capacity5 x 3 Array
Reviews
Q&A