Cole-Parmer Upright Freezer Rack for 50-Cell 1.5 mL Boxes, 3 x 4 x 2 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 50-Cell 1.5 mL Boxes, 3 x 4 x 2 Array

Cole-Parmer | Item: 0440719

Get organized for easier retrieval of samples

$324.88CAD / Each

$324.88CAD / Each
Product Description

Key Features

  • Each compartment holds two 50-cell 1.5 mL microtube storage boxes
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)5 7/8
  • Length (in)18 3/4
  • Width (in)9 1/4
  • Length (cm)47.6
  • Width (cm)23.5
  • Height (cm)14.9
  • Capacity3 x 4 x 2 Array
Reviews
Q&A