Cole-Parmer Upright Freezer Rack for 50-Cell 0.5 mL Microtube Boxes, 2 x 3 x 2 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 50-Cell 0.5 mL Microtube Boxes, 2 x 3 x 2 Array

Cole-Parmer | Item: 0440685

Get organized for easier retrieval of samples

$262.63CAD / Each

$262.63CAD / Each
Product Description

Key Features

  • Each compartment holds two 50-cell 0.5 mL microtube storage boxes
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Width (in)5 1/2
  • Length (in)11
  • Height (in)6 11/16
  • Height (cm)16.9
  • Width (cm)14
  • Length (cm)28
  • Capacity2 x 3 x 2 Array
Reviews
Q&A